Check Availability
  • ARC ABRASIVES 

    3" Hook-and-Loop Disc Backup Pad, 1/4" Straight Shaft Back Mount, 18,000 Max. RPM, 1 EA

  • Item # 1GLX7
  • Mfr. Model # 11-53903
3" Hook-and-Loop Disc Backup Pad, 1/4" Straight Shaft Back Mount, 18,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GLX7
Mfr. Model # 11-53903
UNSPSC #31191505
Shipping Weight 0.075 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 3"
Face Mounting Type Hook-and-Loop
Back Mounting Type Straight Shaft
Back Mounting Size 1/4"
Max. RPM 18,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms