Check Availability
  • ARC ABRASIVES 

    2" TR Disc Backup Pad, 1/4" Straight Shaft Back Mount, 25,000 Max. RPM, 1 EA

  • Item # 3HB58
  • Mfr. Model # 11-50259
2" TR Disc Backup Pad, 1/4" Straight Shaft Back Mount, 25,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HB58
Mfr. Model # 11-50259
UNSPSC #31191505
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 2"
Face Mounting Type TR
Back Mounting Type Straight Shaft
Back Mounting Size 1/4"
Max. RPM 25,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Alternate Search Terms