Check Availability
  • ARC ABRASIVES 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

  • Item # 3HB53
  • Mfr. Model # 59342
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use on right angle or vertical shaft grinders in surface prep and finishing applications.
Show More Close
 

Technical Specifications

Item # 3HB53
Mfr. Model # 59342
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Max. RPM 25,000
Series ZK
Color Maroon
* This product's country of origin is subject to change