Check Availability
  • ARC ABRASIVES 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 180, Fine, Aluminum Oxide, 25 PK

  • Item # 1YFR3
  • Mfr. Model # 11-31658
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 180, Fine, Aluminum Oxide, 25 PK Quick Change Disc,AlO,2in,180G,TR,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARC Abrasives, Inc.® MAXBAK™ AO Series Type R locking fiber disc has a versatile premium aluminum oxide grain for metalworking. Y-weight backing. Durable fiber backing is flexible and resilient. This Quick-Lok disc changes quickly with no tooling and is easily mounted to NORTON Speed-Lok™ TR, Merit® Type 3 PowerLock®, and 3M™ Roloc™ TR back-up pads. Plastic Type R fastener.
Show More Close
 

Technical Specifications

Item # 1YFR3
Mfr. Model # 11-31658
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.34 lbs
Country of Origin South Korea *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 30,000
Series AO/Y
Backing Weight Y
Color Red
* This product's country of origin is subject to change