Check Availability
  • ARC ABRASIVES 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Zirconia Alumina, 25 PK

  • Item # 1EDL1
  • Mfr. Model # 11-319135
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Zirconia Alumina, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARC® MAXBAK™ Zirc Plus Type R locking fiber disc has a zirconia grain for high performance especially on heat-sensitive and exotic metals, and stainless steel. Y-weight backing. Durable fiber backing is flexible and resilient. This Quick-Lok disc changes quickly with no tooling and is easily mounted to NORTON Speed-Lok™ TR, Merit® Type 3 PowerLock®, and 3M™ Roloc™ TR back-up pads. Plastic Type R fastener.
Show More Close
 

Technical Specifications

Item # 1EDL1
Mfr. Model # 11-319135
UNSPSC #31191506
Catalog Page 2370
Shipping Weight 0.45 lbs
Country of Origin South Korea *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Zirconia Alumina
Disc Backing Material Cloth
Max. RPM 25,000
Series ZA/Y
Backing Weight Y
Color Green
* This product's country of origin is subject to change