Check Availability
  • ARC ABRASIVES 

    2" Coated PSA Sanding Disc, 180 Grit, Non-Vacuum, Fine Grade, Aluminum Oxide 1, EA

  • Item # 1GHL1
  • Mfr. Model # 30410T
2" Coated PSA Sanding Disc, 180 Grit, Non-Vacuum, Fine Grade, Aluminum Oxide 1, EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maintenance and repair applications, from medium grinding to light deburring and finishing. Pressure-sensitive adhesive (PSA) offers fast, convenient disc mounting. Discs are made without center holes for full-face usage. 8" discs and smaller are designed for use on orbital sanders or vertical shaft grinders and must be used with PSA back-up pads.
Show More Close
 

Technical Specifications

Item # 1GHL1
Mfr. Model # 30410T
UNSPSC #31191506
Catalog Page 2368
Shipping Weight 0.01 lbs
Country of Origin Peru *
Item PSA Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 2"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Backing Weight X
Color Brown
* This product's country of origin is subject to change

Alternate Search Terms