Check Availability
  • ARC ABRASIVES 

    1" Adhesive/PSA Disc Backup Pad, 1/4" Straight Shaft Back Mount, 22,000 Max. RPM, 1 EA

  • Item # 1RWH1
  • Mfr. Model # 1RWH1
1" Adhesive/PSA Disc Backup Pad, 1/4" Straight Shaft Back Mount, 22,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this backup pad with PSA cloth discs, for maintenance and repair applications.
Show More Close
 

Technical Specifications

Item # 1RWH1
Mfr. Model # 1RWH1
UNSPSC #31191505
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 1"
Face Mounting Type Adhesive/PSA
Back Mounting Type Straight Shaft
Back Mounting Size 1/4"
Max. RPM 22,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms