Check Availability
1-1/2" TR Disc Backup Pad, 1/4" Straight Shaft Back Mount, 25,000 Max. RPM, 1 EA
  • ARC ABRASIVES 

    1-1/2" TR Disc Backup Pad, 1/4" Straight Shaft Back Mount, 25,000 Max. RPM, 1 EA

  • Item # 1PJR1
  • Mfr. Model # 11-50258
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1PJR1
Mfr. Model # 11-50258
UNSPSC #31191506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 1-1/2"
Face Mounting Type TR
Back Mounting Type Straight Shaft
Back Mounting Size 1/4"
Max. RPM 25,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber

* This product's country of origin is subject to change

Compliance and Restrictions