Check Availability
  • ARC ABRASIVES 

    1-1/2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA

  • Item # 1PJN8
  • Mfr. Model # 59321
1-1/2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PJN8
Mfr. Model # 59321
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Max. RPM 25,000
Series ZK
Color Brown
* This product's country of origin is subject to change