Check Availability
  • AQUATROL 

    Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 3ERP2
  • Mfr. Model # 88C2-200
Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This AQUATROL safety relief valve features single-ring blowdown to assure quick, accurate reseating when opening/popping. Valve handle allows field testing and simple cleanout. For use in air compressors, pressurized production lines, and tanks.
Show More Close
 

Technical Specifications

Item # 3ERP2
Mfr. Model # 88C2-200
UNSPSC #40141606
Catalog Page 2895
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Safety Relief Valve
Body Material Bronze
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 1"
Outlet Size 1-1/4"
Factory Set Pressure 200 psi
Pressure Range 0 to 300 psi
Steam Capacity (Lb./Hr.) 1500
Disc Material Bronze
Overall Height 7-1/2"
Application Air, Gas
Seat Material Bronze
Spring Material 316 Stainless Steel
Temp. Range 0 Degrees to 406 Degrees F
Test Lever Yes
Standards ASME Section VIII / CRN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms