Check Availability
  • AQUATROL 

    Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 3ERH2
  • Mfr. Model # 89F2-15
Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This AQUATROL safety relief valve features single-ring blowdown to assure quick, accurate reseating when opening/popping. Model includes sealed and closed hex cap. For use in air compressors, pressurized production lines, and tanks.
Show More Close
 

Technical Specifications

Item # 3ERH2
Mfr. Model # 89F2-15
UNSPSC #40141606
Catalog Page 2895
Shipping Weight 10.4 lbs
Country of Origin USA *
Item Safety Relief Valve
Body Material Bronze
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 2"
Outlet Size 2-1/2"
Factory Set Pressure 15 psi
Pressure Range 0 to 300 psi
Disc Material Bronze
Overall Height 11-1/8"
Application Air, Gas
Seat Material Bronze
Spring Material 316 Stainless Steel
Temp. Range 0 Degrees to 406 Degrees F
Test Lever No
Standards ASME Section VIII / CRN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms