Check Availability
  • AQUATROL 

    Brass Safety Relief Valve, MNPT Inlet Type, Vented Outlet Type

  • Item # 3ETR4
  • Mfr. Model # 130A-50
Brass Safety Relief Valve, MNPT Inlet Type, Vented Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ASME Section VIII Brass Safety Relief Valves

• Max. temp.: 406°F
Brass construction with bronze-plated lift lever, stainless steel springs, and precision-lapped metal-to-metal seating with built-in blow-down. Use on compressor, tank, steam, and air production lines, as well as in OEM applications. MNPT inlet; vented top outlet.
Meet ASME Section VIII and CRN standards.
Show More Close
 

Technical Specifications

Item # 3ETR4
Mfr. Model # 130A-50
UNSPSC #40141606
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Safety Relief Valve
Body Material Brass
Inlet Type MNPT
Outlet Type Vented
Inlet Size 1/4"
Factory Set Pressure 50 psi
Pressure Range 0 to 200 psi
Steam Capacity (Lb./Hr.) 79
Disc Material Bronze
Overall Height 2-7/8"
Application Air, Gas or Steam
Seat Material Bronze
Spring Material 316 Stainless Steel
Temp. Range 0 Degrees to 406 Degrees F
Test Lever Yes
Standards ASME Section VIII / CRN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms