Check Availability
  • AQUATROL 

    Brass/Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 30VY83
  • Mfr. Model # 740GF-M2L-90
Brass/Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-capacity, multipurpose valve features a dual lapped disc for improved seating tightness. Factory preset and sealed to prevent tampering. Not adjustable.
Show More Close
 

Technical Specifications

Item # 30VY83
Mfr. Model # 740GF-M2L-90
UNSPSC #40141606
Catalog Page 2895
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Safety Relief Valve
Body Material Brass/Bronze
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 2"
Outlet Size 2"
Factory Set Pressure 90 psi
Disc Material Stainless Steel
Overall Height 10-5/8"
Application Liquids
Overall Length 10-5/8"
Seat Material Brass/Stainless Steel
Spring Material Stainless Steel
Temp. Range -320 Degrees to 406 Degrees F
Test Lever No
Standards ASME Section VIII / CRN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms