Check Availability
  • AQUASOL 

    Inflatable Purge Bladder, 48 In Dia

  • Item # 18C649
  • Mfr. Model # ABLD-48
Inflatable Purge Bladder, 48 In Dia Inflatable Purge Bladder,48 In Dia Inflatable Purge Bladder,48 In Dia Inflatable Purge Bladder,48 In Dia Inflatable Purge Bladder,48 In Dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18C649
Mfr. Model # ABLD-48
UNSPSC #23171519
Shipping Weight 6.2 lbs
Country of Origin USA *
Item Inflatable Purge Bladder
Material Polyurethane-Coated Nylon
Diameter 48"
Features I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392 F or 200 C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation.
Application MIG/TIG Welding, Purging
* This product's country of origin is subject to change

Compliance and Restrictions