Check Availability
  • AQUA-PURE 

    5 Micron Rating Melt Blown Filter Cartridge, 4-5/8" Diameter, 9-3/4" Height, 20.00 gpm

  • Item # 4LW37
  • Mfr. Model # AP810
5 Micron Rating Melt Blown Filter Cartridge, 4-5/8" Diameter, 9-3/4" Height, 20.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Progressive porosity cartridge is rated for long life under extra-heavy dirt loading. Nonfiber-shredding construction withstands high pressure drops. Cartridge fits most filter housings. Conforms to all public health requirements for water purification.
Note: For proper operation, water must be microbiologically safe.
Show More Close
 

Technical Specifications

Item # 4LW37
Mfr. Model # AP810
UNSPSC #40161502
Catalog Page 2701
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 5
Height 9-3/4"
Filter Diameter 4-5/8"
Filter Cartridge Media Polypropylene
Filter Flow Rate 20.00 gpm
Max. Temp. 100 Degrees F
Filter Reduces Rust, Sediment
Max. Pressure 125 psi
Application Whole House, Prefiltration
Inside Dia. 1"
Standards FDA, CFR 21
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms