Check Availability
  • AQUA-PURE 

    5 Micron Rating Graded Density Filter Cartridge, 2-5/8" Diameter, 9-3/4" Height, 8.00 gpm

  • Item # 3P775
  • Mfr. Model # AP420
5 Micron Rating Graded Density Filter Cartridge, 2-5/8" Diameter, 9-3/4" Height, 8.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Inhibits hard water scale in water heater systems, boilers, and cooling towers.
Show More Close
 

Technical Specifications

Item # 3P775
Mfr. Model # AP420
UNSPSC #40161502
Catalog Page 2699
Shipping Weight 2.2 lbs
Country of Origin Mexico *
Item Graded Density Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 5
Height 9-3/4"
Filter Diameter 2-5/8"
Filter Cartridge Media Cellulose
Filter Flow Rate 8.00 gpm
Max. Temp. 100 Degrees F
Filter Reduces Dirt, Rust, Scale
Max. Pressure 125 psi
Application Whole House, Prefiltration
Inside Dia. 1"
Series DGD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms