Check Availability
  • AQUA-PURE 

    3/8" Push Connect Polypropylene Water Filter System, 2 gpm, 125 psi

  • Item # 5REE6
  • Mfr. Model # AP Easy Cyst-FF
3/8" Push Connect Polypropylene Water Filter System, 2 gpm, 125 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Under-sink system requires no special tools to install. Features a built-in shut-off valve so you don't have to turn off the water to replace the filter cartridge.
Show More Close
 

Technical Specifications

Item # 5REE6
Mfr. Model # AP Easy Cyst-FF
UNSPSC #47101514
Catalog Page 2695
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Water Filter System
Microns 0.5
Flow Rate 2 gpm
Max. Pressure 125 psi
Min. Pressure 25 psi
Service Life 2000 gal.
With Gauge/Without Gauge Without Gauge
Overall Height 15-5/32"
Overall Width 3-3/16"
Max. Temp. 125 Degrees F
Number of Cartridges Required 1
Cartridges Required Mfr. No. C-Cyst-FF
Connection 3/8" Push Connect
Color White
Filter Media Carbon Block
Reduces Sediment, Chlorine, Taste and Odor, Cyst
Head Material Polypropylene
Housing Material Polypropylene
Standards NSF 42 and 53
Includes Installation Kit & Mfr. No. C-Cyst-FF Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms