Check Availability
  • AQUA-PURE 

    3/8" NPT Plastic Water Filter System, 1.75 gpm, 125 psi

  • Item # 2P075
  • Mfr. Model # AP200
  • (1)
3/8" NPT Plastic Water Filter System, 1.75 gpm, 125 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact unit features a multi-state filtration process and specially formulated high-adsorption activated carbon filter. Helps protect against pressure surges and water hammer. Suitable for drinking and cooking water and most food applications. Constructed of FDA CFR-21 compliant materials.
Show More Close
 

Technical Specifications

Item # 2P075
Mfr. Model # AP200
UNSPSC #40161502
Catalog Page 2697
Shipping Weight 2.2 lbs
Country of Origin Mexico *
Item Water Filter System
Microns 5
Flow Rate 1.75 gpm
Max. Pressure 125 psi
Min. Pressure 25 psi
Service Life 2000 gal.
With Gauge/Without Gauge Without Gauge
Overall Height 9-13/16"
Max. Temp. 100 Degrees F
Number of Cartridges Required 1
Cartridges Required Mfr. No. AP217
Connection 3/8" NPT
Color White
Filter Media Activated Carbon
Reduces Chlorine, Taste, Odor, Dirt, and Rust
Head Material Plastic
Housing Material Plastic
Standards NSF 42
Includes Mfr. No. AP217 Filter Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms