Check Availability
  • AQUA-PURE 

    25 Micron Rating Melt Blown Filter Cartridge, 4-5/8" Diameter, 20" Height, 45.00 gpm

  • Item # 4RP84
  • Mfr. Model # AP811-2
25 Micron Rating Melt Blown Filter Cartridge, 4-5/8" Diameter, 20" Height, 45.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Progressive porosity cartridge is rated for long life under extra-heavy dirt loading. Nonfiber-shredding construction withstands high pressure drops. Cartridge fits most filter housings. Conforms to all public health requirements for water purification.
Note: For proper operation, water must be microbiologically safe.
Show More Close
 

Technical Specifications

Item # 4RP84
Mfr. Model # AP811-2
UNSPSC #40161502
Catalog Page 2699
Shipping Weight 1.65 lbs
Country of Origin Mexico *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 25
Height 20"
Filter Diameter 4-5/8"
Filter Cartridge Media Polypropylene
Filter Flow Rate 45.00 gpm
Max. Temp. 100 Degrees F
Filter Reduces Rust, Sediment
Max. Pressure 125 psi
Application Whole House, Prefiltration
Inside Dia. 1"
For Use With Aqua-Pure Model AP802 and Other Applicable Filter Housings
Standards FDA, CFR 21
* This product's country of origin is subject to change

Compliance and Restrictions