Check Availability
  • AQUA-PURE 

    1 Micron Rating Filter Cartridge, 2-1/2" Diameter, 10" Height, 8.00 gpm

  • Item # 49X985
  • Mfr. Model # AP1001
1 Micron Rating Filter Cartridge, 2-1/2" Diameter, 10" Height, 8.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Aqua-Pure™ Whole House Standard Diameter Water Filter Drop-in Replacement Cartridge AP1001 for the AP100 and standard and large diameter Stainless Steel Housing Series, is a good choice in water filtration. This standard 2.5” diameter by 9.8” length drop-in cartridge is manufacturer tested and verified to reduce sediment down to 1 micron nominal.
Show More Close
 

Technical Specifications

Item # 49X985
Mfr. Model # AP1001
UNSPSC #40161502
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 1
Height 10"
Filter Diameter 2-1/2"
Filter Cartridge Media Polypropylene
Filter Flow Rate 8.00 gpm
Max. Temp. 175 Degrees F
Filter Reduces Sediment
Max. Pressure 125 psi
Application Hot Water Appliances
For Use With Mfr. No. AP101T
Compliance FDA CFR-21
* This product's country of origin is subject to change

Compliance and Restrictions