Check Availability
  • AQUA-PURE 

    1/4" Push Connect Polypropylene Water Filter System, 0.5 gpm, 120 psi

  • Item # 1MZU5
  • Mfr. Model # AP EASY COMPLETE
1/4" Push Connect Polypropylene Water Filter System, 0.5 gpm, 120 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy installation and cartridge replacement. Built-in shutoff valve.
Show More Close
 

Technical Specifications

Item # 1MZU5
Mfr. Model # AP EASY COMPLETE
UNSPSC #40161502
Catalog Page 2695
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item Water Filter System
Microns 0.5
Flow Rate 0.5 gpm
Max. Pressure 120 psi
Min. Pressure 25 psi
Service Life 750 gal.
With Gauge/Without Gauge Without Gauge
Application Cold Water
Overall Height 10-1/2"
Max. Temp. 100 Degrees F
Number of Cartridges Required 1
Cartridges Required Mfr. No. C-LC
Connection 1/4" Push Connect
Color White
Filter Media Carbon Block
Reduces Chlorine, Taste, Odor, Dirt, Rust, Lead, Cyst, and Select VOC's
Housing Material Polypropylene
Standards NSF 42 and 53
Includes Faucet, Installation Kit & Mfr. No. C-Cooler Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: IA.

Alternate Search Terms