Check Availability
  • APW WYOTT 

    Digital Holding Drawers,4 Drawers

  • Item # 6FGR4
  • Mfr. Model # HDXi-4 120V
Digital Holding Drawers,4 Drawers
Qty
  • Web Price
    $5,017.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FGR4
Mfr. Model # HDXi-4 120V
UNSPSC #48101510
Shipping Weight 350.0 lbs
Country of Origin Mexico *
Item Digital Holding Drawer
Voltage 120
Watts 1800
Amps 8.6
Depth 21
Width 25 1/2
Height 50
Number of Drawers 4
Temp. Range 80 to 200 Degrees F
Material Stainless Steel
Holds (4) 6" Deep Pans
Includes Stainless Steel Drawer, Jam-Free Side Roller System, LED Digital Temperature Controls, Moisture Control System, 4" Adjustable Legs, Removable 12"x20"x6 1/4" Stainless Steel Pan
* This product's country of origin is subject to change

Compliance and Restrictions