Check Availability
  • APW WYOTT 

    Countertop Holding Drawer, 2 Drawers

  • Item # 6FGR6
  • Mfr. Model # HDDI-2 120V
Countertop Holding Drawer, 2 Drawers
Qty
  • Web Price
    $2,710.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FGR6
Mfr. Model # HDDI-2 120V
UNSPSC #48101510
Shipping Weight 175.0 lbs
Country of Origin Mexico *
Item Countertop Holding Drawer
Type Standard
Voltage 120
Watts 900
Amps 7.5
Depth 21
Width 27-3/4
Height 24-5/16
Number of Drawers 2
Temp. Range 100 to 200 Degrees F
Material Stainless Steel
Holds (2) 6" Deep Pans
Includes Stainless Steel Drawer, Jam-Free Side Roller System, Thermostat, Indicator Lamp And Rolling Read-Out Thermometer, Adjustable Vent Controls, 4" Adjustable Legs, Stainless Steel Handles
* This product's country of origin is subject to change

Welcome Sign In