Check Availability
  • APW WYOTT 

    7 Qt Stainless Steel Round Countertop Cooker

  • Item # 6FGT4
  • Mfr. Model # RCW-7SP
7 Qt Stainless Steel Round Countertop Cooker
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FGT4
Mfr. Model # RCW-7SP
UNSPSC #48101510
Shipping Weight 13.33 lbs
Country of Origin Mexico *
Item Round Countertop Cooker
Capacity 7 Qt
Voltage 120
Watts 1000
Amps 8.3
Operating Temp. Range Up to 212 Degrees F
Width 10-1/2
Height 10
Material Stainless Steel
Includes Thermostatic Controls, Fiberglass Insulation, 60" 3-Wire Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions