Check Availability
  • APW WYOTT 

    14-3/4" Radiant Conveyor Toaster

  • Item # 6FGN9
  • Mfr. Model # AT Express 120V
14-3/4" Radiant Conveyor Toaster
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a self-dispensing bread drawer, this conveyor toaster has an extended superfeeder and warming area, which allow for high-volume production. The warming area keeps toast warm until ready to serve.
Show More Close
 

Technical Specifications

Item # 6FGN9
Mfr. Model # AT Express 120V
UNSPSC #48101508
Shipping Weight 37.4 lbs
Country of Origin Mexico *
Item Radiant Conveyor Toaster
Includes Self-Dispensing Bread Drawer, Super Feeder, Warming Area, Removable Side Panel, Variable Speed Control
* This product's country of origin is subject to change

Compliance and Restrictions