Check Availability
  • APW WYOTT 

    11 Qt Stainless Steel Round Countertop Cooker

  • Item # 6FGT5
  • Mfr. Model # RCW-11SP
11 Qt Stainless Steel Round Countertop Cooker
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FGT5
Mfr. Model # RCW-11SP
UNSPSC #48101510
Shipping Weight 13.0 lbs
Country of Origin Mexico *
Item Round Countertop Cooker
Capacity 11 Qt
Voltage 120
Watts 1200
Amps 10
Operating Temp. Range Up to 212 Degrees F
Width 12-1/2
Height 10
Material Stainless Steel
Includes Thermostatic Controls, Fiberglass Insulation, 60" 3-Wire Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions