Check Availability
  • APRILAIRE 

    16x25x6 MERV 10 Filter Media, Frame Included: No

  • Item # 31TP08
  • Mfr. Model # 401
16x25x6  MERV 10 Filter Media, Frame Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter is designed to capture airborne contaminants such as smoke, dust, and mold.
Show More Close
 

Technical Specifications

Item # 31TP08
Mfr. Model # 401
UNSPSC #40161505
Catalog Page 3092
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Filter Media
Nominal Filter Size 16x25x6
Nominal Height 16"
Nominal Width 25"
Nominal Depth 6"
For Use With Mfr. No. 2400
MERV 10
Frame Included No
Filter Efficiency 0.70
Media Area 72.3 sq. ft.
Standards ASHRAE 52.2 Test Method
* This product's country of origin is subject to change

Compliance and Restrictions