Check Availability
  • APRILAIRE 

    16x25x4 MERV 11 Filter Media, Frame Included: No

  • Item # 31TP09
  • Mfr. Model # 410
16x25x4  MERV 11 Filter Media, Frame Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter is designed to capture airborne contaminants such as smoke, dust, and mold.
Show More Close
 

Technical Specifications

Item # 31TP09
Mfr. Model # 410
UNSPSC #40161505
Catalog Page 3092
Shipping Weight 2.875 lbs
Country of Origin USA *
Item Filter Media
Nominal Filter Size 16x25x4
Nominal Height 16"
Nominal Width 25"
Nominal Depth 4"
For Use With Mfr. No. 1410, 2410, 3410, 4400
MERV 11
Frame Included No
Filter Efficiency 0.95
Media Area 28.3 sq. ft.
Standards ASHRAE 52.2 Test Method
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close