Check Availability
  • APPLETON ELECTRIC 

    XAT-Style 1" Conduit Outlet Body, Threaded Iron, 7.3 cu. in.

  • Item # 6RVA7
  • Mfr. Model # GRJS100
XAT-Style 1" Conduit Outlet Body, Threaded Iron, 7.3 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RVA7
Mfr. Model # GRJS100
UNSPSC #39121303
Shipping Weight 2.6 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location Yes
Conduit Outlet Body Material Iron
Conduit Outlet Body Style XAT
Conduit Outlet Body Hub Size 1"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 7.3 cu. in.
Back Type Round
Color Gray
Standards UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Welcome Sign In