Check Availability
  • APPLETON ELECTRIC 

    Weatherproof Electrical Box, 1-Gang, 2-Inlet, Malleable Iron

  • Item # 10L094
  • Mfr. Model # FDS-1-100
Weatherproof Electrical Box, 1-Gang, 2-Inlet, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weatherproof box is an excellent device to accommodate wiring devices, as it can handle the rough usage such boxes are usually subject to. Useful indoors and outdoors, it resists corrosion and has greater resistance to impact and shock.
Show More Close
 

Technical Specifications

Item # 10L094
Mfr. Model # FDS-1-100
UNSPSC #39121305
Catalog Page 309
Shipping Weight 2.61 lbs
Country of Origin Mexico *
Item Weatherproof Electrical Box
Number of Gangs 1
Number of Inlets 2
Length 4.56"
Width 2.81"
Depth 2.69"
Hub Size 1"
Color Gray
Box Type FDS
Capacity 25.0 cu. in.
Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations
Material Malleable Iron
Standards UL 514A, C22.2 No. 18.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms