Check Availability
  • APPLETON ELECTRIC 

    T-Style 3" Conduit Outlet Body, Threaded Copper Free Aluminum, 133.0 cu. in.

  • Item # 10W144
  • Mfr. Model # T87-SA
T-Style 3" Conduit Outlet Body, Threaded Copper Free Aluminum, 133.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pull and splice wiring easily with this flat-back conduit outlet body. It is designed to provide greater cubic content for easier wire pulling, and additional room for splicing. It also fits flush and snug against flat surfaces for stable installation. Triple-coat epoxy coating.
Show More Close
 

Technical Specifications

Item # 10W144
Mfr. Model # T87-SA
UNSPSC #39121202
Shipping Weight 4.52 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location No
Conduit Outlet Body Material Copper Free Aluminum
Conduit Outlet Body Style T
Conduit Outlet Body Hub Size 3"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 133.0 cu. in.
Back Type Flat
Color Gray
Special Features Triple Coat Epoxy Coating
Standards UL 514A, UL 514B, C22.2 No. 18.3
* This product's country of origin is subject to change

Welcome Sign In