Check Availability
  • APPLETON ELECTRIC 

    3-3/4" Swivel Elbow, 1/2" FNPT x 1/2" FNPT, Malleable Iron

  • Item # 10U846
  • Mfr. Model # UNAF50
3-3/4" Swivel Elbow, 1/2" FNPT x 1/2" FNPT, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof elbow is for use with threaded rigid metal conduit and IMC. The smooth, rounded integral bushing in each hub protects conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity.
Show More Close
 

Technical Specifications

Item # 10U846
Mfr. Model # UNAF50
UNSPSC #39121202
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item - Conduit Fitting Swivel Elbow
Ends - Hazardous Fittings 1/2" FNPT x 1/2" FNPT
Overall Length - Fitting 3-3/4"
Conduit Fitting Material Malleable Iron
Hazardous Location Rating Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886, CSA C22.2 No. 25, CSA C22.2 No. 30
Application Full 360 Degrees Rotaion. Explosionproof and Dust-Ignitionproof
* This product's country of origin is subject to change

Compliance and Restrictions