Check Availability
  • APPLETON ELECTRIC 

    Sealing Hub, 25% Fill, Iron, Male to Female Connection, 5 to 4" Conduit Size

  • Item # 10W472
  • Mfr. Model # ES500400
Sealing Hub, 25% Fill, Iron, Male to Female Connection, 5 to 4" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof sealing hub can be used to seal vertical conduit riser at switch gear and motor control centers, sheet metal structures, or cast boxes and enclosures. It can also be used as a male thread enlarger or conduit hub in an ordinary location. A smooth, rounded integral bushing in each hub protects the conductor insulation. Accurately tapped and tapered threads provide tight, rigid joints and ground continuity.
Show More Close
 

Technical Specifications

Item # 10W472
Mfr. Model # ES500400
UNSPSC #39121202
Shipping Weight 12.4 lbs
Country of Origin Mexico *
Item Sealing Hub, 25% Fill
Fitting Sub-Category Sealing Fittings
Connection Male to Female
Application Used To Seal Vertical Conduit Risers At Switch Gear And Motor Control Centers, Sheet Metal Structures, Or Cast Boxes And Enclosures
Color Silver
Length 7"
Material Iron
Conduit Size 5 to 4"
Standards UL 886, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close