Check Availability
  • APPLETON ELECTRIC 

    2-1/4" Sealing Hub, 25% Fill, 3/4" FNPT x 1" MNPT Ends, Malleable Iron

  • Item # 10W466
  • Mfr. Model # ES10075
2-1/4" Sealing Hub, 25% Fill, 3/4" FNPT x 1" MNPT Ends, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof sealing hub can be used to seal vertical conduit riser at switch gear and motor control centers, sheet metal structures, or cast boxes and enclosures. It can also be used as a male thread enlarger or conduit hub in an ordinary location. A smooth, rounded integral bushing in each hub protects the conductor insulation. Accurately tapped and tapered threads provide tight, rigid joints and ground continuity.
Show More Close
 

Technical Specifications

Item # 10W466
Mfr. Model # ES10075
UNSPSC #39121202
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item - Conduit Fitting Sealing Hub, 25% Fill
Ends - Hazardous Fittings 3/4" FNPT x 1" MNPT
Conduit Fitting Material Malleable Iron
Conduit Orientation - Sealing Fitting Vertical
Overall Length - Fitting 2-1/4"
Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886, CSA C22.2 No 30
Application Used To Seal Vertical Conduit Risers At Switch Gear And Motor Control Centers, Sheet Metal Structures, Or Cast Boxes And Enclosures
* This product's country of origin is subject to change

Compliance and Restrictions