Check Availability
  • APPLETON ELECTRIC 

    9-3/4" Sealing Fitting, 40% Fill, 3-1/2" FNPT x 3-1/2" MNPT Ends, Malleable Iron

  • Item # 10W507
  • Mfr. Model # EYDEF350
9-3/4" Sealing Fitting, 40% Fill, 3-1/2" FNPT x 3-1/2" MNPT Ends, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Explosionproof, dust-ignitionproof, and raintight, this sealing fitting is for use with threaded rigid metal conduit and IMC. It prevents the passage of gases, vapors, or flames from one portion of a conduit system to another. It restricts any explosion to the sealed-off enclosure, and prevents pressure piling within the conduit system. A smooth, rounded integral bushing in each hub protects conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity.
Show More Close
 

Technical Specifications

Item # 10W507
Mfr. Model # EYDEF350
UNSPSC #39121202
Shipping Weight 19.0 lbs
Country of Origin Mexico *
Item - Conduit Fitting Sealing Fitting, 40% Fill
Ends - Hazardous Fittings 3-1/2" FNPT x 3-1/2" MNPT
Conduit Fitting Material Malleable Iron
Conduit Orientation - Sealing Fitting Vertical
Overall Length - Fitting 9-3/4"
Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886, CSA C22.2 No 30
Application Prevent Passage Of Gases, Vapors Or Flames From One Portion Of Conduit Systems To Another
* This product's country of origin is subject to change

Compliance and Restrictions