Check Availability
  • APPLETON ELECTRIC 

    Sealing Fitting, 40% Fill, Iron, Male to Female Connection, 2" Conduit Size

  • Item # 10V085
  • Mfr. Model # EYSEF200
Sealing Fitting, 40% Fill, Iron, Male to Female Connection, 2" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Explosionproof and dust-ignitionproof, this raintight fitting stops the passage of gases, vapors, or flames from one portion of a conduit system to another.
Show More Close
 

Technical Specifications

Item # 10V085
Mfr. Model # EYSEF200
UNSPSC #39121202
Shipping Weight 9.95 lbs
Country of Origin Mexico *
Item Sealing Fitting, 40% Fill
Fitting Sub-Category Sealing Fittings
Connection Male to Female
Application Prevent Passage Of Gases, Vapors Or Flames From One Portion Of Conduit Systems To Another
Color Silver
Length 7-1/2"
Material Iron
Conduit Size 2"
Standards UL 886, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions