Check Availability
  • APPLETON ELECTRIC 

    5-1/16" Sealing Fitting, 40% Fill, 1" FNPT x 1" MNPT Ends, Aluminum

  • Item # 10V080
  • Mfr. Model # EYSEF100AL
5-1/16" Sealing Fitting, 40% Fill, 1" FNPT x 1" MNPT Ends, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Explosionproof and dust-ignitionproof, this raintight fitting stops the passage of gases, vapors, or flames from one portion of a conduit system to another.
Show More Close
 

Technical Specifications

Item # 10V080
Mfr. Model # EYSEF100AL
UNSPSC #39121202
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item - Conduit Fitting Sealing Fitting, 40% Fill
Ends - Hazardous Fittings 1" FNPT x 1" MNPT
Conduit Fitting Material Aluminum
Conduit Orientation - Sealing Fitting Horizontal, Vertical
Overall Length - Fitting 5-1/16"
Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886, CSA C22.2 No 30
Application Prevent Passage Of Gases, Vapors Or Flames From One Portion Of Conduit Systems To Another
* This product's country of origin is subject to change

Welcome Sign In