Check Availability
  • APPLETON ELECTRIC 

    Sealing Fitting, 25% Fill, Iron, Male to Female Connection, 4" Conduit Size

  • Item # 10V001
  • Mfr. Model # EYDM-400
Sealing Fitting, 25% Fill, Iron, Male to Female Connection, 4" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Explosionproof, dust-ignitionproof, and raintight, this sealing fitting is for use with threaded rigid metal conduit and IMC. It prevents the passage of gases, vapors, or flames from one portion of a conduit system to another. It restricts any explosion to the sealed-off enclosure, and prevents pressure piling within the conduit system. A smooth, rounded integral bushing in each hub protects conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity.
Show More Close
 

Technical Specifications

Item # 10V001
Mfr. Model # EYDM-400
UNSPSC #39121202
Shipping Weight 16.0 lbs
Country of Origin Mexico *
Item Sealing Fitting, 25% Fill
Fitting Sub-Category Sealing Fittings
Connection Male to Female
Application Prevent Passage Of Gases, Vapors Or Flames From One Portion Of Conduit Systems To Another
Color Silver
Length 9-3/8"
Material Iron
Conduit Size 4"
Standards UL 886, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close