Check Availability
  • APPLETON ELECTRIC 

    6-1/8" Sealing Fitting, 25% Fill, 2" FNPT x 2" MNPT Ends, Aluminum

  • Item # 10U993
  • Mfr. Model # EYDM-200AL
6-1/8" Sealing Fitting, 25% Fill, 2" FNPT x 2" MNPT Ends, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Explosionproof, dust-ignitionproof, and raintight, this sealing fitting is for use with threaded rigid metal conduit and IMC. It prevents the passage of gases, vapors, or flames from one portion of a conduit system to another. It restricts any explosion to the sealed-off enclosure, and prevents pressure piling within the conduit system. A smooth, rounded integral bushing in each hub protects conductor insulation. The accurately tapped, tapered threads provide tight, rigid joints and ground continuity.
Show More Close
 

Technical Specifications

Item # 10U993
Mfr. Model # EYDM-200AL
UNSPSC #39121202
Shipping Weight 2.25 lbs
Country of Origin Mexico *
Item - Conduit Fitting Sealing Fitting, 25% Fill
Ends - Hazardous Fittings 2" FNPT x 2" MNPT
Conduit Fitting Material Aluminum
Conduit Orientation - Sealing Fitting Vertical
Overall Length - Fitting 6-1/8"
Hazardous Location Rating Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886, CSA C22.2 No 30
Application Prevent Passage Of Gases, Vapors Or Flames From One Portion Of Conduit Systems To Another
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.