Check Availability
  • APPLETON ELECTRIC 

    Replacement Interior

  • Item # 12G187
  • Mfr. Model # ARI-1033
Replacement Interior
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This interlocked receptacle can be used with an interlocked disconnect switch, which prohibits plug insertion or removal under load. It features Square D switch technology.
Show More Close
 

Technical Specifications

Item # 12G187
Mfr. Model # ARI-1033
UNSPSC #39121406
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Replacement Interior
* This product's country of origin is subject to change

Compliance and Restrictions