Check Availability
  • APPLETON ELECTRIC 

    3/4" Pulling Elbow, 90°, 3/4" FNPT x 3/4" FNPT, Malleable Iron

  • Item # 6RUK7
  • Mfr. Model # ELBD-75
3/4" Pulling Elbow, 90°, 3/4" FNPT x 3/4" FNPT, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof pulling elbow is for use with threaded metal conduit. It serves as a pulling fitting and makes a 90° bend in conduit runs. It permits easy access to pulling conductors, and the cover is easily removable.
Show More Close
 

Technical Specifications

Item # 6RUK7
Mfr. Model # ELBD-75
UNSPSC #39121311
Catalog Page 320
Shipping Weight 3.25 lbs
Country of Origin Mexico *
Item - Conduit Fitting Pulling Elbow, 90 Degrees
Ends - Hazardous Fittings 3/4" FNPT x 3/4" FNPT
Overall Length - Fitting 3/4"
Conduit Fitting Material Malleable Iron
Hazardous Location Rating Class I, Division 1 and 2, Group D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886, CSA C22.2 No. 30
Application Female Connection
* This product's country of origin is subject to change

Compliance and Restrictions