Check Availability
  • APPLETON ELECTRIC 

    Pulling Elbow, 90°, Aluminum, Female to Female Connection, 1/2" Conduit Size

  • Item # 6RUK6
  • Mfr. Model # ELBD-50A
Pulling Elbow, 90°, Aluminum, Female to Female Connection, 1/2" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof pulling elbow is for use with threaded metal conduit. It serves as a pulling fitting and makes a 90° bend in conduit runs. It permits easy access to pulling conductors, and the cover is easily removable.
Show More Close
 

Technical Specifications

Item # 6RUK6
Mfr. Model # ELBD-50A
UNSPSC #39121311
Shipping Weight 1.25 lbs
Country of Origin Mexico *
Item - Conduit Fitting Pulling Elbow, 90 Degrees
Ends - Hazardous Fittings 1/2" FNPT x 1/2" FNPT
Overall Length - Fitting 1/2"
Conduit Fitting Material Aluminum
Hazardous Location Rating Class I, Division 1 and 2, Group D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886, CSA C22.2 No. 30
Application Female Connection
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.