Check Availability
  • APPLETON ELECTRIC 

    Pulling Elbow, 90°, Iron, Female to Female Connection, 3" Conduit Size

  • Item # 6RUJ9
  • Mfr. Model # ELBD-300
Pulling Elbow, 90°, Iron, Female to Female Connection, 3" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof pulling elbow is for use with threaded metal conduit. It serves as a pulling fitting and makes a 90° bend in conduit runs. It permits easy access to pulling conductors, and the cover is easily removable.
Show More Close
 

Technical Specifications

Item # 6RUJ9
Mfr. Model # ELBD-300
UNSPSC #39121311
Shipping Weight 33.2 lbs
Country of Origin Mexico *
Item Pulling Elbow, 90 Degrees
Fitting Sub-Category Elbows
Connection Female to Female
Application Female Connection
Color Gray
Length 3"
Material Iron
Conduit Size 3"
Standards UL 886, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Group D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions