Check Availability
  • APPLETON ELECTRIC 

    Pulling Elbow, 90°, Aluminum, Female to Female Connection, 1-1/4" Conduit Size

  • Item # 6RUJ2
  • Mfr. Model # ELBD-125A
Pulling Elbow, 90°, Aluminum, Female to Female Connection, 1-1/4" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof, dust-ignitionproof pulling elbow is for use with threaded metal conduit. It serves as a pulling fitting and makes a 90° bend in conduit runs. It permits easy access to pulling conductors, and the cover is easily removable.
Show More Close
 

Technical Specifications

Item # 6RUJ2
Mfr. Model # ELBD-125A
UNSPSC #39121311
Shipping Weight 2.55 lbs
Country of Origin Mexico *
Item Pulling Elbow, 90 Degrees
Fitting Sub-Category Elbows
Connection Female to Female
Application Female Connection
Color Gray
Length 1-1/4"
Material Aluminum
Conduit Size 1-1/4"
Standards UL 886, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Group D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.