Check Availability
  • APPLETON ELECTRIC 

    Pin and Sleeve Receptacle, 120/240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2

  • Item # 12G219
  • Mfr. Model # CPS152-211
Pin and Sleeve Receptacle, 120/240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mechanical cable clamps help prevent strain on cables in this hazardous location pin-and-sleeve receptacle. It is factory sealed, eliminating the need for external seals. Receptacle is also supplied with pressure terminal connectors.
Show More Close
 

Technical Specifications

Item # 12G219
Mfr. Model # CPS152-211
UNSPSC #39121406
Shipping Weight 8.65 lbs
Country of Origin Mexico *
Item Pin and Sleeve Receptacle
Voltage 120/240VAC
Amps 20
HP 1
Number of Wires 2
Number of Poles 3
Hub Size 3/4"
Hub Style Feed-Thru
Screws Captive Hex Head Slotted, Stainless Steel
Mounting Box 1-Gang
Material Copper-Free Aluminum Cover, Malleable Iron Body
Finish Epoxy Powder Coated
Standards UL 1010 (UL 1203), UL 894, UL Listed for Class I, Division 1 and 2, Groups C, D
* This product's country of origin is subject to change

Compliance and Restrictions