Check Availability
  • APPLETON ELECTRIC 

    Pin and Sleeve Receptacle with GFCI, 120/240VAC Voltage, 20 Amps, Number of Poles: 3

  • Item # 12G218
  • Mfr. Model # CPS152-202GFI
Pin and Sleeve Receptacle with GFCI, 120/240VAC Voltage, 20 Amps, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mechanical cable clamps help prevent strain on cables in this hazardous location pin-and-sleeve receptacle. It is factory sealed, eliminating the need for external seals. Receptacle is also supplied with pressure terminal connectors.
Show More Close
 

Technical Specifications

Item # 12G218
Mfr. Model # CPS152-202GFI
UNSPSC #39121406
Shipping Weight 15.0 lbs
Country of Origin Mexico *
Item Pin and Sleeve Receptacle with GFCI
Voltage 120/240VAC
Amps 20
HP 1
Number of Wires 2
Number of Poles 3
Hub Size 3/4"
Hub Style Dead-End
Screws Captive Hex Head Slotted, Stainless Steel
Mounting Box 2-Gang
Material Copper-Free Aluminum Cover, Malleable Iron Body
Finish Epoxy Powder Coated
Standards UL 1010 (UL 1203), UL 894, UL Listed for Class I, Division 1 and 2, Groups C, D
* This product's country of origin is subject to change

Compliance and Restrictions