Check Availability
  • APPLETON ELECTRIC 

    Panel Light, Incandescent Lamp Type, 120VAC Voltage, 3/4" Straight Thread (NPSM) Size

  • Item # 12F593
  • Mfr. Model # SPLSAMB
Panel Light, Incandescent Lamp Type, 120VAC Voltage, 3/4" Straight Thread (NPSM) Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Furnishing includes a candelabra base, jewel, and guard.
Show More Close
 

Technical Specifications

Item # 12F593
Mfr. Model # SPLSAMB
UNSPSC #39121534
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Panel Light
Lamp Type Incandescent
Material of Construction Natural High Strength Copper Free Aluminum Alloy
Color Amber
Voltage 120VAC
Size 3/4" Straight Thread (NPSM)
Electrical Connection 18" Wire Leads
Shape Round
NEMA Rating 3, 7, 9
Panel Thickness 0.590"
* This product's country of origin is subject to change

Welcome Sign In