Check Availability
  • APPLETON ELECTRIC 

    Panel Light, LED Lamp Type, 120VAC Voltage, 3/4" Straight Thread (NPSM) Size

  • Item # 12F592
  • Mfr. Model # SPLNSREB
Panel Light, LED Lamp Type, 120VAC Voltage, 3/4" Straight Thread (NPSM) Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Furnishing includes a candelabra base, jewel, and guard.
Show More Close
 

Technical Specifications

Item # 12F592
Mfr. Model # SPLNSREB
UNSPSC #39121534
Shipping Weight 0.53 lbs
Country of Origin Mexico *
Item Panel Light
Lamp Type LED
Material of Construction Natural High Strength Copper Free Aluminum Alloy
Color Red
Voltage 120VAC
Size 3/4" Straight Thread (NPSM)
Electrical Connection 18" Wire Leads
Shape Round
NEMA Rating 3, 7, 9
* This product's country of origin is subject to change

Compliance and Restrictions