Check Availability
  • APPLETON ELECTRIC 

    NEMA 1 Combination Full Voltage Motor Starter, 27 Amps AC, 120VAC Coil Volts

  • Item # 13F771
  • Mfr. Model # AE1BB2W1CG
NEMA 1 Combination Full Voltage Motor Starter, 27 Amps AC, 120VAC Coil Volts
Qty
  • Web Price
    $4,858.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hazardous location NEMA motor starter, designed with 120VAC coil, Eaton internal starter, and 1-1/2" conduit size. Enclosure is rated NEMA 4, 4X, 7BCD, and 9EFG. 3 thermal units required, available separately.
Show More Close
 

Technical Specifications

Item # 13F771
Mfr. Model # AE1BB2W1CG
UNSPSC #39121521
Shipping Weight 87.5 lbs
Country of Origin USA *
Item Combination Full Voltage Motor Starter
Amps AC 27
Coil Volts 120VAC
NEMA Size 1
Line Voltage 240VAC
Conduit Size 1-1/2"
Type NEMA
Starter Type Nonreversing
Hz 60
Max. HP 7-1/2
Description/Special Features Explosionproof, Dust-Ignitionproof, Watertight, Copperfree Cast Aluminum. Ground Lug Package and Installation Instructions for Termination of Ground Wire Enclosed. Standard Outlets Top and Bottom.
Height 27.63"
Width 14.13"
Depth 11.38"
Enclosure NEMA Rating 4, 4X, 7BCD, 9EFG
Standards UL 508, UL 698, UL 1203, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Includes Circuit Breaker, Block Hinges, Cover Bolts, Handle, Breaker and Operator Shafts and O-ring
* This product's country of origin is subject to change

Compliance and Restrictions