Check Availability
  • APPLETON ELECTRIC 

    N-Style 1-1/4" Conduit Outlet Body, Threaded Iron, 31.0 cu. in.

  • Item # 6RVF4
  • Mfr. Model # GRN125
N-Style 1-1/4" Conduit Outlet Body, Threaded Iron, 31.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RVF4
Mfr. Model # GRN125
UNSPSC #39121303
Shipping Weight 5.05 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location Yes
Conduit Outlet Body Material Iron
Conduit Outlet Body Style N
Conduit Outlet Body Hub Size 1-1/4"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 31.0 cu. in.
Back Type Round
Color Gray
Standards UL 886, CSA C22.2 No. 25, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions